Shop All Headers & Wire Housings
Molex
Duraclik Isl Wire-To-Board Receptacle Housing, Single Row, Red, 4 Circuits
Mfr # 5601230402
Zoro # G705910908
product price: $0.23
/ea
Sold in multiples of 10000 for $2,300.00
$2,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Connector Type Receptacle
- Material PBT
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5601230402
- Zoro # G705910908
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Red |
Number of Rows | 1 |
Connector Type | Receptacle |
Material | PBT |
Hole Center to Center | 2 mm |
Max. Temp. | 130°C |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings