Shop All Headers & Wire Housings
Molex
Duraclik Isl Wire-To-Board Receptacle Housing, Single Row, Blue, 2 Circuits
Mfr # 5601230204
Zoro # G905911002
product price: $0.12
/ea
Sold in multiples of 800 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 1
- Connector Type Receptacle
- Material PBT
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5601230204
- Zoro # G905911002
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Color | Blue |
Number of Rows | 1 |
Connector Type | Receptacle |
Material | PBT |
Hole Center to Center | 2 mm |
Max. Temp. | 130°C |
Number of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings