Shop All Hazardous Location Receptacles
Molex
DUP RCPT PORTABLE OUTLET BX
Mfr # 1301370087
Zoro # G500457172
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15.24m (50.0')
- Type Multiple Outlet Box
- Enclosure Rating NEMA 4
- Mounting Style Portable
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301370087
- Zoro # G500457172
- UPC # 786788750503
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Type | Multiple Outlet Box |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Material - Housing | Rubber |
Product Name | Super-Safeway„ |
Number of Receptacles | 2 |
Cord Type | 12/3 SOW |
CSA | LR6837 |
Series | 130137 |
UL | E46237 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
Receptacle Type | Duplex |
Flip Lid | Yes |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Molex Hazardous Location Receptacles