Shop All Terminal Blocks
Molex
Dual Level 5.08 24 Asy 4.0Mm 2 Wire Blk
Mfr # 398800724
Zoro # G205918329
Sold in multiples of 120 for $1,410.00
$1,410.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Entry Angle Horizontal
- Pitch - Termination Interface 5.08mm
- Flammability 94V-0
- CSA LR25562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 398800724
- Zoro # G205918329
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.20-2.50 |
PC Tail Length | 4.00mm |
Wire Size AWG | 12, 14, 16, 18, 20, 22, 24, 26, 28, 30 |
Details
Type | Euro Block |
Entry Angle | Horizontal |
Pitch - Termination Interface | 5.08mm |
Flammability | 94V-0 |
CSA | LR25562 |
Number of Rows | 2 |
Shrouded | Fully |
Current - Maximum per Contact | 24.0A |
Circuits (Loaded) | 24 |
Panel Mount | No |
Voltage - Maximum | 300V |
Pitch - Mating Interface | 5.08mm |
Stackable | Yes |
Lock to Mating Part | None |
Orientation | Vertical |
Temperature Range - Operating | 110°C |
UL | E48521 |
PCB Thickness - Recommended | 2.40mm |
Component Type | One Piece |
Product Name | Eurostyle Multi-Level |
Series | 39880 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- Molex Power Distribution Blocks & Terminal Blocks