Shop All Hazardous Location Plugs
Molex
DITTO POSITIVE LOCK TPA 1X8 V-0 HT
Mfr # 150212-0018
Zoro # G2752562
product price: $0.16
/ea
Sold in multiples of 500 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Circuits (Loaded) 8
- Temperature Range - Operating -40° to +150°C
- Material - Resin Nylon
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150212-0018
- Zoro # G2752562
- Country of Origin India
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Circuits (Loaded) | 8 |
Temperature Range - Operating | -40° to +150°C |
Material - Resin | Nylon |
Color - Resin | Black |
Circuits (maximum) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 8A, 600V AC, Non-Indicating (FLSR008)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1T7)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs