Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X8 V-0
Mfr # 1502120008
Zoro # G905981432
product price: $0.30
/ea
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Circuits (maximum) 8
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1502120008
- Zoro # G905981432
- Country of Origin India
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Circuits (maximum) | 8 |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Circuits (Loaded) | 8 |
Series | 150212 |
Product Name | Ditto |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs