Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X7 V-0
Mfr # 1502120007
Zoro # G405981444
product price: $0.23
/ea
Sold in multiples of 500 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Material - Resin Nylon
- Number of Rows 1
- Color - Resin Black
- Circuits (Loaded) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1502120007
- Zoro # G405981444
- Country of Origin India
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Number of Rows | 1 |
Color - Resin | Black |
Circuits (Loaded) | 7 |
Circuits (maximum) | 7 |
Product Name | Ditto |
Component Type | Terminal Position Assurance |
Series | 150212 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (A24R246NK)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices