Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X6 V-2
Mfr # 1502130006
Zoro # G005981554
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Circuits (maximum) 6
- Circuits (Loaded) 6
- Number of Rows 1
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1502130006
- Zoro # G005981554
- Country of Origin India
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Circuits (maximum) | 6 |
Circuits (Loaded) | 6 |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Product Name | Ditto |
Component Type | Terminal Position Assurance |
Series | 150213 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Gusset Connection, 8-Hole, 2-Way (FS-5529 E/G)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25CNB130T)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 70A, Not Rated, Non-Indicating (L75QS070.V)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs