Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X5 V-2
Mfr # 1502130005
Zoro # G405981512
Sold in multiples of 500 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Circuits (Loaded) 5
- Color - Resin Black
- Circuits (maximum) 5
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1502130005
- Zoro # G405981512
- Country of Origin India
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Circuits (Loaded) | 5 |
Color - Resin | Black |
Circuits (maximum) | 5 |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Component Type | Terminal Position Assurance |
Series | 150213 |
Product Name | Ditto |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB31001021)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices