Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X5 V-0
Mfr # 1502120005
Zoro # G605981398
product price: $0.21
/ea
Sold in multiples of 550 for $115.50
$115.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (Loaded) 5
- Circuits (maximum) 5
- Material - Resin Nylon
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1502120005
- Zoro # G605981398
- Country of Origin India
- Category Hazardous Location Plugs
Details
Circuits (Loaded) | 5 |
Circuits (maximum) | 5 |
Material - Resin | Nylon |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Component Type | Terminal Position Assurance |
Product Name | Ditto |
Series | 150212 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 80A, 3 Pole, 347/600V AC, B Curve (BDL36080)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices