Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X4 V-2
Mfr # 1502130004
Zoro # G205981576
product price: $0.24
/ea
Sold in multiples of 550 for $132.00
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Circuits (Loaded) 4
- Number of Rows 1
- Circuits (maximum) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1502130004
- Zoro # G205981576
- Country of Origin India
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 4 |
Number of Rows | 1 |
Circuits (maximum) | 4 |
Material - Resin | Nylon |
Product Name | Ditto |
Series | 150213 |
Component Type | Terminal Position Assurance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- GO POWER! TS-30, 30 AMP TRANSFER SWITCH (64403)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices