Shop All Hazardous Location Plugs
Molex
Ditto Positive Lock Tpa 1X3 V-2
Mfr # 1502130003
Zoro # G605981589
product price: $0.28
/ea
Sold in multiples of 400 for $112.00
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color - Resin Black
- Circuits (maximum) 3
- Temperature Range - Operating -40° to +105°C
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1502130003
- Zoro # G605981589
- Country of Origin India
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Color - Resin | Black |
Circuits (maximum) | 3 |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 3 |
Material - Resin | Nylon |
Product Name | Ditto |
Component Type | Terminal Position Assurance |
Series | 150213 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- SIGMA ELECTRIC BOX CONNECTR 3/8"" 100BX (C-550)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs