Shop All Headers & Wire Housings
Molex
Ditto Hermaphroditic Crimp Housing, Positive Lock, 6 Circuit, Glow-Wire Capable
Mfr # 1502010006
Zoro # G605910114
product price: $0.39
/ea
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 150201
- Application Power, Wire-to-Wire
- Connector Type Hermaphroditic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1502010006
- Zoro # G605910114
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 150201 |
Application | Power, Wire-to-Wire |
Connector Type | Hermaphroditic |
Max. Temp. | 105°C |
Features | Glow-Wire Capable |
Material | Nylon |
Hole Center to Center | 3 mm |
Number of Contacts | 6 |
Keying to Mating Part | None |
Product Name | Ditto |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Color - Resin | Natural (White) |
Pitch - Mating Interface | 3.00mm |
Temperature Range - Operating | -40° to +105°C, -40° to +80°C, See Product Specification |
UL | E29179 |
Flammability | 94V-2 |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings