Shop All Headers & Wire Housings
Molex
Ditto Hermaphroditic Crimp Housing, Positive Lock, 4 Circuit, High-Temperature, Natural
Mfr # 1502010014
Zoro # G005910127
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 150201
- Application Power, Wire-to-Wire
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1502010014
- Zoro # G005910127
- Country of Origin India
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 150201 |
Application | Power, Wire-to-Wire |
Material | Nylon |
Hole Center to Center | 3 mm |
Connector Type | Hermaphroditic |
Max. Temp. | 150°C |
Number of Contacts | 4 |
Polarized to Mating Part | Yes |
Keying to Mating Part | None |
Pitch - Mating Interface | 3.00mm |
Material - Resin | Nylon |
UL | E29179 |
Flammability | 94V-0 |
Product Name | Ditto |
Temperature Range - Operating | -40° to +150°C |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
Color - Resin | Natural (White) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-BLA-1236x400)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- NVENT HOFFMAN Mild Steel Enclosure, 10 in H (A24AB2610LP)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings