Shop All Hazardous Location Plugs
Molex
DITTO GENDERLESS WTW HSG FRIC LOCK 1X7
Mfr # 36877-0007
Zoro # G2759002
product price: $0.28
/ea
Sold in multiples of 300 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Gender Hermaphroditic
- Flammability 94V-0
- Pitch - Termination Interface 2.50mm
- Color - Resin Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 36877-0007
- Zoro # G2759002
- Country of Origin India
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Gender | Hermaphroditic |
Flammability | 94V-0 |
Pitch - Termination Interface | 2.50mm |
Color - Resin | Natural (White) |
Lock to Mating Part | Yes |
Circuits (maximum) | 7 |
Pitch - Mating Interface | 2.50mm |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 3604460507 10 Feet 14 AWG 2 Wire SOW NEMA 1-15P Replacement Power Tool Cord - 600 Volts (SE 3604460507)
- SQUARE D Control Transformer, 25 VA, Not Rated, 55 °C (9070T25D1)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices