Shop All Hazardous Location Plugs
Molex
DITTO GENDERLESS WTW HSG FRIC LOCK 1X5
Mfr # 36877-0005
Zoro # G2758214
product price: $0.36
/ea
Sold in multiples of 400 for $144.00
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 2.50mm
- Temperature Range - Operating -40° to +105°C
- Flammability 94V-0
- Color - Resin Natural (White)
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 36877-0005
- Zoro # G2758214
- Country of Origin India
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 2.50mm |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Color - Resin | Natural (White) |
Lock to Mating Part | Yes |
Pitch - Termination Interface | 2.50mm |
UL | E29179 |
Material - Resin | Nylon |
Gender | Hermaphroditic |
Number of Rows | 1 |
Circuits (maximum) | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- GENERAC Recoil Starter Assembly (0E9483)
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs