Shop All Hazardous Location Plugs
Molex
DITTO GENDERLESS WTW HSG FRIC LOCK 1X2
Mfr # 36877-0002
Zoro # G7770731
Sold in multiples of 834 for $125.10
$125.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Natural (White)
- Number of Rows 1
- Material - Resin Nylon
- Lock to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 36877-0002
- Zoro # G7770731
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Color - Resin | Natural (White) |
Number of Rows | 1 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 2.50mm |
Flammability | 94V-0 |
Pitch - Mating Interface | 2.50mm |
UL | E29179 |
Circuits (maximum) | 2 |
Gender | Hermaphroditic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices