Shop All Communication Cables
Molex
Ditto 5 Circuit Wireto Wire 150Mm
Mfr # 369220502
Zoro # G605985105
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Series 36922
- Cable Length 150.00mm
- Application Power, Wire-to-Wire
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369220502
- Zoro # G605985105
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.35-1.70mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x24 (A4424T1T)
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601000)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Molex Communication Cables