Shop All Communication Cables
Molex
Ditto 2 Circuit Wireto Wire 300Mm
Mfr # 369220203
Zoro # G005985071
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Series 36922
- Application Power, Wire-to-Wire
- Cable Length 300.00mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 369220203
- Zoro # G005985071
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.35-1.70mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 3/4 in. (270F)
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- SOUTHWIRE Replacement Fuse (60123R)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- Molex Communication Cables