Shop All Communication Cables
Molex
Ditto 2 Circuit Wireto Wire 100Mm
Mfr # 369220201
Zoro # G605985136
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Series 36922
- Cable Length 100.00mm
- Application Power, Wire-to-Wire
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 369220201
- Zoro # G605985136
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.35-1.70mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (M22-PV-K01)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1" Inside Dia - Black - 4' Long Stick (HS464-BK)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Molex Communication Cables