Shop All Headers & Wire Housings
Molex
Dip Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking,
Mfr # 5016453020
Zoro # G405910734
product price: $1.65
/ea
Sold in multiples of 60 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 250V AC/DC
- Hole Center to Center 2 mm
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5016453020
- Zoro # G405910734
- Country of Origin Viet Nam
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Terminal Type | Through Hole |
Current Rating | 2 A |
Number of Contacts | 30 |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Description
Dip Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 600A, 250V AC, Non-Indicating (LPN-RK-600SP)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings