Shop All Headers & Wire Housings
Molex
Dip Connector, 10 Contact(S), 2 Row(S), Female, Right Angle, 0.059 Inch Pitch, Solder Terminal,
Mfr # 5031751000
Zoro # G705910656
product price: $0.89
/ea
Sold in multiples of 150 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Number of Rows 1
- Max. Voltage 100V
- Material Copper Alloy
- Hole Center to Center 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5031751000
- Zoro # G705910656
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Beige |
Number of Rows | 1 |
Max. Voltage | 100V |
Material | Copper Alloy |
Hole Center to Center | 1.5 mm |
Terminal Type | Through Hole |
Max. Temp. | 105°C |
Current Rating | 2 A |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Number of Contacts | 10 |
Description
Dip Connector, 10 Contact(S), 2 Row(S), Female, Right Angle, 0.059 Inch Pitch, Solder Terminal, Locking, Beige Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- CORDUCT Protectr Elect Cord15'Br (CDB-15)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail/Chassis (SCP30S5DN)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings