Shop All Terminal Blocks
Molex
Din Rail Terminal Blocks Hc Unvclp Tap 2Ckt Gry/Gry 150A
Mfr # 2016060660
Zoro # G305797695
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Universal Clamp
- Application Wire-to-Wire
- Wire Size mm² 13.00+13.00, 13.00-53.00, 8.30+8.30+8.30
- Material - Metal Aluminum
- Panel Mount No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2016060660
- Zoro # G305797695
- Country of Origin Estonia
- Category Terminal Blocks
Dimensions
Wire Size mm² | 13.00+13.00, 13.00-53.00, 8.30+8.30+8.30 |
Wire Size AWG | 1/0-6, 6+6, 8+8+8 |
Details
Type | Universal Clamp |
Application | Wire-to-Wire |
Material - Metal | Aluminum |
Panel Mount | No |
Voltage - Maximum | 600V |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 150.0A |
Stackable | No |
Circuits (Loaded) | 1 |
Color - Resin | Grey |
Termination Interface: Style | Screw |
UL | E48521 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyamide |
Number of Rows | 2 |
Lock to Mating Part | None |
Orientation | Vertical |
Entry Angle | Horizontal |
Material - Plating Termination | Tin |
Series | 201606 |
Component Type | One Piece |
Product Name | Universal Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- IDEAL Terminal Block 12 Pole (89-608)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- ALLEN BRADLEY Compact Busbar Terminal And Contact Block (140M-C-W452)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- Molex Power Distribution Blocks & Terminal Blocks