Shop All Terminal Blocks
Molex
Din Rail Terminal Blocks Hc Unvclp 150A 3Ckt Gry/Gry 600V
Mfr # 2016066163
Zoro # G005797681
Sold in multiples of 120 for $1,578.00
$1,578.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Temperature Range - Operating -40° to +105°C
- Stackable No
- Orientation Vertical
- Current - Maximum per Contact 150.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2016066163
- Zoro # G005797681
- Country of Origin Estonia
- Category Terminal Blocks
Dimensions
Wire Size mm² | 13.00+13.00, 13.00-53.00, 8.30+8.30+8.30 |
Wire Size AWG | 1/0-6, 6+6, 8+8+8 |
Details
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Orientation | Vertical |
Current - Maximum per Contact | 150.0A |
Material - Plating Termination | Tin |
Termination Interface: Style | Screw |
Panel Mount | No |
Lock to Mating Part | None |
Circuits (Loaded) | 3 |
Material - Resin | Polyamide |
Material - Metal | Aluminum |
Entry Angle | Horizontal |
Number of Rows | 3 |
Voltage - Maximum | 600V |
Color - Resin | Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C10C)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP23)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- Molex Terminal Blocks