Shop All Hazardous Location Plugs
Molex
DIN 9.4MM DC BLK PUR 1M MIC
Mfr # 1210360277
Zoro # G2751740
product price: $23.19
/ea
Sold in multiples of 3 for $69.57
$69.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 22
- Material - Connector Body Polypropylene
- Voltage - Maximum 24V
- Cable Length 1.0m (3.28')
- Orientation 90° to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210360277
- Zoro # G2751740
- UPC # 883906501679
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.72mm (.225") |
Details
Material - Connector Body | Polypropylene |
Voltage - Maximum | 24V |
Orientation | 90° to Straight |
Coupling Style | Threaded |
Current - Maximum per Contact | 1.5A |
Gender | Male-Male |
Material - Plating Mating | Gold |
LED Indicator | Yellow |
Temperature Range - Operating | -25°C to +75°C |
Poles | 5 |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PUR |
Wire/Cable Type | Shielded PUR |
Color - Cable Jacket | Black |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs