Shop All Hazardous Location Plugs
Molex
DIN 8MM DC BLK PUR 2M MIC
Mfr # 1210360392
Zoro # G2746953
product price: $36.39
/ea
Sold in multiples of 2 for $72.78
$72.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LED Indicator Yellow
- Coupling Style Threaded
- Cable Diameter 5.72mm (.225")
- Temperature Range - Operating -25°C to +75°C
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210360392
- Zoro # G2746953
- UPC # 883906501709
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Details
LED Indicator | Yellow |
Coupling Style | Threaded |
Temperature Range - Operating | -25°C to +75°C |
Material - Plating Mating | Gold |
Orientation | 90° to Straight |
Color - Cable Jacket | Black |
Keyway | Single |
Current - Maximum per Contact | 1.5A |
Gender | Male-Male |
Voltage - Maximum | 24V |
Wire/Cable Type | Shielded PUR |
Material - Cable Jacket | PUR |
Material - Connector Body | Polypropylene |
Poles | 5 |
Material - Coupling Nut | Nickel-plated Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices