Shop All Hazardous Location Plugs
Molex
DIN 2P +GRD 20AWG BLACK PUR
Mfr # 1210503392
Zoro # G2756001
Sold in multiples of 3 for $87.15
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 5.72mm (.225")
- Voltage - Maximum 115V
- Temperature Range - Operating -40°C to +90°C
- Poles 2
- Wire Size AWG 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1210503392
- Zoro # G2756001
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 20 |
Cable Length | 5.0m (16.40') |
Details
Voltage - Maximum | 115V |
Temperature Range - Operating | -40°C to +90°C |
Poles | 2 |
Material - Cable Jacket | PUR UL |
LED Indicator | Yellow |
Material - Plating Mating | Gold |
Keyway | None |
Gender | Male-Pigtail |
Color - Cable Jacket | Black |
Orientation | 90° to Pigtail |
Material - Connector Body | Polypropylene |
Coupling Style | Threaded |
Connector End B | Pigtail |
Product Name | mPm |
IP Rating | IP65 |
Material - Contact | Brass |
Connector End A | Brad mPm DIN B - 11mm |
Series | 121050 |
Type | Single Ended |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- LEVITON EXTENSION CORD 15A 3ft (GSCA1-3TC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Clear (HS365-S10-CLEAR)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices