Shop All Hazardous Location Plugs
Molex
DIN 2P +GRD 20AWG BLACK PUR
Mfr # 1210503391
Zoro # G2755609
product price: $29.15
/ea
Sold in multiples of 3 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Black
- Cable Diameter 5.72mm (.225")
- Cable Length 5.0m (16.40')
- Wire Size AWG 20
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210503391
- Zoro # G2755609
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 20 |
Details
Color - Cable Jacket | Black |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Poles | 2 |
Keyway | None |
Voltage - Maximum | 24V |
Material - Connector Body | Polypropylene |
Orientation | 90° to Pigtail |
Material - Cable Jacket | PUR UL |
LED Indicator | Yellow |
Temperature Range - Operating | -40°C to +90°C |
Gender | Male-Pigtail |
Material - Contact | Brass |
IP Rating | IP65 |
Connector End B | Pigtail |
Connector End A | Brad mPm DIN B - 11mm |
Series | 121050 |
Product Name | mPm |
Type | Single Ended |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 500 ft Length (16UL1061STRBLA500)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs