Shop All Hazardous Location Plugs
Molex
DIN 18MM AC BLK PUR 2M MIC
Mfr # 1210360789
Zoro # G2752124
product price: $32.29
/ea
Sold in multiples of 3 for $96.87
$96.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Voltage - Maximum 110V
- Cable Length 2.0m (6.56')
- Material - Plating Mating Gold
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210360789
- Zoro # G2752124
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.72mm (.225") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Voltage - Maximum | 110V |
Material - Plating Mating | Gold |
Color - Cable Jacket | Black |
Temperature Range - Operating | -25°C to +75°C |
Current - Maximum per Contact | 1.5A |
Material - Connector Body | Polypropylene |
Wire/Cable Type | Shielded PUR |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 5 |
Material - Cable Jacket | PUR |
Gender | Male-Male |
Orientation | 90° to Straight |
Coupling Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices