Shop All Wire Connectors
Molex
Dc Power Cords Minifit Tpa2 2Ckt Sr 300Mm Ots Cbl Assy
Mfr # 1451350203
Zoro # G605981596
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series 145135
- Max. Voltage 600V AC/DC
- Application Power, Wire-to-Board, Wire-to-Wire
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451350203
- Zoro # G605981596
- Country of Origin India
- Category Wire Connectors
Dimensions
Length | 300 mm |
Max. Insulation Dia. | 3.14 mm |
Wire Insulation Diameter | 1.98-3.14mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW 1-1/2"" (02-55545PE)
- COLEMAN CABLE Cords 8ft 16/2 SJTW 13A/125V (9702SW8808)
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- GARDNER BENDER Alligator Clip, Fully-Ins, 22-14 Awg, 2" - 2 pk. (14-078)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- Molex Wire Connectors