Shop All Communication Cables
Molex
Dc Power Cords Microfit 4Ckt Cbl Ay Dr Overmolded 3M Blk
Mfr # 2451320430
Zoro # G405981840
product price: $12.55
/ea
Sold in multiples of 10 for $125.50
$125.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.0m
- Application Power, Wire-to-Board, Wire-to-Wire
- Plating min - Mating 1.016µm
- Termination Interface: Style Crimp or Compression
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451320430
- Zoro # G405981840
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 3.0m |
Wire Insulation Diameter | 5.50mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- LEVITON Receptacle White 20A (CBR20-00W)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- Molex Communication Cables