Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 75Mm 7Ckt Blk
Mfr # 1451320700
Zoro # G605981428
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 75.00mm
- Pitch - Mating Interface 3.00mm
- Material - Plating Termination Tin
- Wire Size AWG 20
- Circuits (Loaded) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320700
- Zoro # G605981428
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Details
Pitch - Mating Interface | 3.00mm |
Material - Plating Termination | Tin |
Circuits (Loaded) | 7 |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Plating min - Mating | 1.016µm |
Plating min - Termination | 1.016µm |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 8.5A |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1050)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Molex Communication Cables