Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 75Mm 6Ckt Blk
Mfr # 1451320600
Zoro # G605981442
product price: $3.35
/ea
Sold in multiples of 30 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board, Wire-to-Wire
- Cable Length 75.00mm
- Type Discrete Wire Assembly
- Lock to Mating Part Yes
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320600
- Zoro # G605981442
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15I)
- OMRON Right Angle Actuating Key (D4BS-K2)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- Molex Communication Cables