Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 75Mm 4Ckt Blk
Mfr # 1451320400
Zoro # G605981268
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 75.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Gender Female-Female
- Current - Maximum per Contact 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320400
- Zoro # G605981268
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.85mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EGX)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPJ-2-1/2SP)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-250-EC)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- Molex Communication Cables