Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 75Mm 3Ckt Blk
Mfr # 1451320300
Zoro # G705981670
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Cable Length 75.00mm
- Gender Female-Female
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1451320300
- Zoro # G705981670
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.85mm |
Wire Size AWG | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, 1NO, No Key (30G266)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- Molex Communication Cables