Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 300Mm 4Ckt Blk
Mfr # 1451320403
Zoro # G405981314
product price: $3.85
/ea
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Gender Female-Female
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320403
- Zoro # G405981314
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A (AP9870)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Molex Communication Cables