Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 300Mm 3Ckt Blk
Mfr # 1451320303
Zoro # G605981329
product price: $2.69
/ea
Sold in multiples of 1050 for $2,824.50
$2,824.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Gender Female-Female
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320303
- Zoro # G605981329
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 130VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-C-BASX-1-N)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- NVENT HOFFMAN Flush Covers, fits 18.00x18.00, Gray, Steel (AFE18X18)
- WIEGMANN Back Panel, 20.00" L, 0.50" W (HW-WM3020CSWW)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Molex Communication Cables