Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 150Mm 7Ckt Blk
Mfr # 1451320701
Zoro # G005981462
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Wire Size AWG 20
- Pitch - Mating Interface 3.00mm
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320701
- Zoro # G005981462
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQRWW)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (KLDR.300)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Molex Communication Cables