Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 150Mm 6Ckt Blk
Mfr # 1451320601
Zoro # G805981488
product price: $3.69
/ea
Sold in multiples of 30 for $110.70
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Plating Termination Tin
- Lock to Mating Part Yes
- Color - Resin Black
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320601
- Zoro # G805981488
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.85mm |
Wire Size AWG | 20 |
Details
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Color - Resin | Black |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 3.00mm |
Current - Maximum per Contact | 8.5A |
Circuits (Loaded) | 6 |
Material - Plating Mating | Tin |
Plating min - Termination | 1.016µm |
Plating min - Mating | 1.016µm |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- SCHUNK PROXIMITY SENSOR (MMS22-A-10V-M12)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- Molex Communication Cables