Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 150Mm 5Ckt Blk
Mfr # 1451320501
Zoro # G805981242
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Current - Maximum per Contact 8.5A
- Gender Female-Female
- Lock to Mating Part Yes
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1451320501
- Zoro # G805981242
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.85mm |
Wire Size AWG | 20 |
Details
Current - Maximum per Contact | 8.5A |
Gender | Female-Female |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 1.016µm |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 3.00mm |
Number of Rows | 1 |
Plating min - Termination | 1.016µm |
Circuits (Loaded) | 5 |
Color - Resin | Black |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- LEVITON GFI Receptacle (GFWR1-E)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Molex Communication Cables