Shop All Communication Cables
Molex
Dc Power Cords Micro-Fit Ots Cbl Assy 150Mm 3Ckt Blk
Mfr # 1451320301
Zoro # G605981374
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Power, Wire-to-Board, Wire-to-Wire
- Number of Rows 1
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1451320301
- Zoro # G605981374
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20 |
Wire Insulation Diameter | 1.85mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (CP3X225-Y/O)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, White (SZ03-24-00)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- Molex Communication Cables