Shop All Power Cables
Molex
Dc Power Cords Mega-Fit Cable Assy 8Ckt Dr 1Mm Blk
Mfr # 451360810
Zoro # G205982160
product price: $15.29
/ea
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 600V
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451360810
- Zoro # G205982160
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 12 AWG |
Wire Insulation Diameter | 3.90mm |
Wire Size (AWG) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BAB)
- MARINCO MARINCO 5030ARV Power Cord Adapter (M1D-5030ARV)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1204-250)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- SOUTHWIRE Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT (104180504)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- Molex Power Cables