Shop All High Temperature Lead Wire
Molex
Dc Power Cords Mega-Fit Cable Assy 8Ckt Dr 150Mm Blk
Mfr # 451360801
Zoro # G905982002
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Copper Alloy
- Jacket Color Black
- Voltage 600V
- Wire Gauge 12 AWG
- Spool Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451360801
- Zoro # G905982002
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 3.90mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire