Shop All Power Cables
Molex
Dc Power Cords Mega-Fit Cable Assy 6Ckt Dr 1Mm Blk
Mfr # 451360610
Zoro # G605982005
Sold in multiples of 10 for $141.90
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 600V
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451360610
- Zoro # G605982005
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 12 AWG |
Wire Size (AWG) | 12 |
Wire Insulation Diameter | 3.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- LEVITON Locking Plug (2721)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 8ft (P019-008)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- BELKIN Power Cable NEMA5-15M/IEC320F 15 ft (F3A104-15)
- SLOAN LED 12V Sloan - Ultrabright, 10 LED Sequencing Light with 60 in. Power Cable (701739-SAO)
- Molex Power Cables