Shop All High Temperature Lead Wire
Molex
Dc Power Cords Mega-Fit Cable Assy 6Ckt Dr 150Mm Blk
Mfr # 451360601
Zoro # G905981999
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Gauge 12 AWG
- Standards UL 1015
- Max. Amps 23 A
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451360601
- Zoro # G905981999
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Insulation Diameter | 3.90mm |
Wire Size (AWG) | 12 |
Cable Length | 150.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Handle, Ul508, Nema 4X (H4X-03R)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1022)
- Molex High Temperature Lead Wire