Shop All Power Cables
Molex
Dc Power Cords Mega-Fit Cable Assy 4Ckt Dr 1Mm Blk
Mfr # 451360410
Zoro # G505982006
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 600V
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451360410
- Zoro # G505982006
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 12 AWG |
Wire Size (AWG) | 12 |
Wire Insulation Diameter | 3.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 100 ft, 125/250V (TPC100)
- SOUTHWIRE Class K Welding Cable, 1/0 AWG, 1026 Strand, Red, Sold by the FT (104150504)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga., 48 (87170)
- APC Power Cord, L6-20P, SJT, 12 ft., Blk, 16A, 12/3 (AP9871)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- SOUTHWIRE UL SVT Portable Cord, 18 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56475302)
- Molex Power Cables