Shop All High Temperature Lead Wire
Molex
Dc Power Cords Mega-Fit Cable Assy 4Ckt Dr 150Mm Blk
Mfr # 451360401
Zoro # G505982044
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Voltage 600V
- Max. Amps 23 A
- Wire Gauge 12 AWG
- Conductor Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451360401
- Zoro # G505982044
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 12 |
Wire Insulation Diameter | 3.90mm |
Cable Length | 150.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- FLEX-STRUT Wing Connection, 6-Hole, 3-Way (FS-5514 E/G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- GENERAC Maintenance Kit, 9.0L 100-150kW (9882)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire