Shop All Power Cables
Molex
Dc Power Cords Mega-Fit Cable Assy 12Ckt Dr 1Mm Blk
Mfr # 451361210
Zoro # G005985163
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 600V
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451361210
- Zoro # G005985163
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 12 AWG |
Wire Size (AWG) | 12 |
Wire Insulation Diameter | 3.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- FASTTRACK 6ft POLARIZED 2-SLOT POWER CORD IEC320 C7 to NEMA 1-15P (FA11306)
- HP ENTERPRISE Pc-Ac-Na (Na) Ac Power Cord (JW124A)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- PROCOMM 3 Wire, 3 Pin HD Standard Power Cord (JBCDPC3)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- WASSERSTEIN Charging Cable, 16ft, with Charge Adapter, Weatherproof, for Arlo Ultra/Ultra 2/Pro 3/Pro 4, White (ArloUltraOutCaQC16ftWhtUS)
- Molex Power Cables