Shop All High Temperature Lead Wire
Molex
Dc Power Cords Mega-Fit Cable Assy 12Ckt Dr 150Mm Blk
Mfr # 451361201
Zoro # G705982127
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Conductor Material Copper Alloy
- Spool Length 150 mm
- Max. Amps 23 A
- Wire Gauge 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451361201
- Zoro # G705982127
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Wire Size (AWG) | 12 |
Cable Length | 150.00mm |
Wire Insulation Diameter | 3.90mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1015)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire