Shop All High Temperature Lead Wire
Molex
Dc Power Cords Mega-Fit Cable Assy 10Ckt Dr 300Mm Blk
Mfr # 451361003
Zoro # G605982104
Sold in multiples of 5 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 23 A
- Spool Length 300 mm
- Voltage 600V
- Standards UL 1015
- Wire Gauge 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 451361003
- Zoro # G605982104
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 3.90mm |
Wire Size (AWG) | 12 |
Cable Length | 300.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- SQUARE D Plug in relay, Type N, relay socket, 8 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR51B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Gray (SECM25G)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire